Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U052-06N-RA Eaton's Tripp Lite series Panel & Computer Interface Cables, 6in. Micro USB-B to USB OTG Host
MFG Item Number
U052-06N-RA
U052-06N-RA Eaton's Tripp Lite series Panel & Computer Interface Cables, 6in. Micro USB-B to USB OTG Host
MFG Item Number
U052-06N-RA
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
6in. Micro USB-B to USB OTG Host
Specifications
Specifications
| Manufacturer Part Number |
U052-06N-RA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
6in. Micro USB-B to USB OTG Host Adapter Cable On the Go White M/F |
| Connection Type |
USB-A to USB-B |
| Connection Configuration |
Male |
| Length |
0.5 ' |
| Color |
Black |
| Approvals |
CE |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
U052-06N-RA
Eaton's Tripp Lite series Panel & Computer Interface Cables