Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U060-000-KPA-BK Eaton's Tripp Lite series Cordsets, USB 2.0 Keystone Panel Mount
MFG Item Number
U060-000-KPA-BK
U060-000-KPA-BK Eaton's Tripp Lite series Cordsets, USB 2.0 Keystone Panel Mount
MFG Item Number
U060-000-KPA-BK
This item cannot be canceled or returned
Description
USB 2.0 Keystone Panel Mount
Specifications
Specifications
| Manufacturer Part Number |
U060-000-KPA-BK |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
USB 2.0 Keystone Panel Mount Coupler All-in-One F/F USB-A Black |
| Connection Configuration |
Female to Female |
| Color |
Black |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.045 lbs |
U060-000-KPA-BK
Eaton's Tripp Lite series Cordsets