Series Information
| Manufacturer Part Number | U073A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | Explosion Proof, NEMA Motors |
| Horsepower | 125 hp |
| Kilowatts | 93 kW |
| Speed | 3,575 RPM |
| RPM | 3,575 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 444TS |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Explosion Proof Fan Cooled |
| Mounting | Rigid |
| Current Rating | 139 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Shaft Diameter | 2.38 " |
| Length | 37.59 " |
| Approvals | CSA, UL |
| Net Weight | 2088 lbs |
| Gross Weight | 2088 lbs |