Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Mersen Circuit Breakers |
|---|---|
| Manufacturer | Mersen |
| Manufacturer Part Number | U09301 |
| Description | End Barrier for midget adder fuseholder |
| Accessory Type | End Barrier |
| For Use With | Midget/Class CC Fuse |
| Max Voltage | 600 VAC |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |