Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | U09311 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | End Barrier for Mini adder PDB |
| AC Voltage | 600 VAC |
| Approvals | UL |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.025 lbs |