Obsolete
Series Information
| Family Series | Mersen Circuit Breakers |
|---|---|
| Manufacturer | Mersen |
| Manufacturer Part Number | U09365 |
| Description | End Barrier for 250A 60A Class H and K and R adder fuseholder |
| Accessory Type | End Barrier |
| For Use With | and R Fuse Blocks, Class H, K |
| Max Voltage | 250 VAC |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.0495 lbs |