Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U1-3
Split Taper Bushing , 3 Inch Bore
This item cannot be canceled or returned
Description
Split Taper Bushing , 3 Inch Bore
Specifications
Specifications
| Manufacturer Part Number |
1071661 |
| Manufacturer |
Browning |
| Family Series |
Browning Bushings |
| Description |
Split Taper Bushing , 3 Inch Bore |
| Product Type |
Split Taper Bushing |
| Bushing Type |
U1 |
| Bore Size |
3 " |
| Net Weight |
2.7725 lbs |
| Gross Weight |
2.7725 lbs |