Series Information
| Manufacturer Part Number | 284TTDP4023 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3PH, ODP, JM CCP (575V),30 HP |
| Type | Pump |
| Horsepower | 30 hp |
| Kilowatts | 22.4 kW |
| Speed | 3,530 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 284JM |
| AC Voltage | 575 V |
| Nominal Voltage | 575 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 28.8 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 315 lbs |
| Gross Weight | 315 lbs |