Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U135A Marathon Electric Motors, Motor
MFG Item Number
145TTDR4354
U135A Marathon Electric Motors, Motor
MFG Item Number
145TTDR4354
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
145TTDR4354 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor |
| Type |
Pump |
| Horsepower |
1.5 hp |
| Kilowatts |
1.1 kW |
| Speed |
1,750 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
145JP |
| AC Voltage |
230 V |
| Nominal Voltage |
240 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
2.2 A, 4.4 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
42 lbs |
| Gross Weight |
42 lbs |
U135A
Marathon Electric Motors