Series Information
| Manufacturer Part Number | U13S3AC |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/3 HP, 1200 RPM, 56C |
| Type | General Purpose |
| Horsepower | 1/3 hp |
| Kilowatts | 0.2 kW |
| Speed | 1,145 RPM |
| RPM | 1,145 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footed |
| Current Rating | 0.6 A, 1.3-1.3 A |
| Composition | Rolled Steel |
| Net Weight | 23 lbs |
| Gross Weight | 23 lbs |