U1928
Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
U1928 Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series, 50, 1200, DP, 365T, 3/60/208-230/460
MFG Item Number
365TTDCA6086

U1928 Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series, 50, 1200, DP, 365T, 3/60/208-230/460

MFG Item Number
365TTDCA6086
Item Number
U1928
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, NEMA PREMIUM GENERAL PURPOSE Series
Item #
U1928
50, 1200, DP, 365T, 3/60/208-230/460

NEMA PREMIUM GENERAL PURPOSE Series Information

  • 1~650 Horsepower
  • 208~460 VAC
  • NEMA Frames 56~508
  • ODP or TEFC Enclosures
  • C‑Face and/or Rigid Mounting
Marathon Three Phase NEMA Premium General Purpose motors are designed for general purpose use on pumps, compressors, conveyors, fans, gear reducers, machine tools, blowers and other machinery. Substantial energy savings can be realized when using these high efficiency motors. Guaranteed efficiencies offer an extra return on your investment when using these premium efficiency motors on high cycle or long run time applications.

  • UL Recognized and CSA Certified
  • Meets or Exceeds NEMA Premium Efficiencies
  • 1.15 Service Factors


Specifications

Specifications
Manufacturer Part Number 365TTDCA6086
Manufacturer Marathon Electric
Product Series NEMA PREMIUM GENERAL PURPOSE
Family Series Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series
Description 50, 1200, DP, 365T, 3/60/208-230/460
Type General Purpose
Horsepower 50 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
NEMA Frame 365T
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 134 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection Thermostat
Length 32.8 "
Approvals CSA, UL
Net Weight 930 lbs
Gross Weight 930 lbs
Alternatives
170148.60
170148.60
Leeson Motors, Three Phase ODP Series