Series Information
| Manufacturer Part Number | 215TTDW4049 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | NEMA Motors, Pump Motors |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Speed | 1,750 RPM |
| RPM | 1,750 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215JP |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Rigid |
| Current Rating | 25 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 1.25 " |
| Length | 23.03 " |
| Approvals | CE, CSA, UR |
| Net Weight | 158 lbs |
| Gross Weight | 158 lbs |