Series Information
| Manufacturer Part Number | U209-005-COM |
|---|---|
| Manufacturer | Eaton's Tripp Lite series |
| Family Series | Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description | FTDI USB to Serial RS-232 Adapter Cable w/ COM Retention M/M 5ft |
| Connection Type | RS232 to USB |
| Connection Configuration | Male to Male |
| Length | 5 ' |
| Shielding | Yes |
| Jacket Material | VW-1 |
| Plenum Rated | No |
| Strain Relief | No |
| Color | Black |
| Approvals | CE, REACH |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |