U21U101
Appleton Enclosures, Unicode 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U21U101

Appleton Enclosures, Unicode 2 Series

U21U101

Appleton Enclosures, Unicode 2 Series
ENCL SZ 1 UNICODE 2 POLYESTER
MFG Item Number
U21U101
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Unicode 2 Series
Item #
U21U101
ENCL SZ 1 UNICODE 2 POLYESTER

Unicode 2 Series Information

  • Ideal for the control of equipment at power, chemical and petrochemical plants, petroleum refineries, re‑verse osmosis plants, pulp and paper processing plants and various industrial applications
  • Employs Ex de method of protection which eliminates the need for external seals
  • Operators include push buttons, illuminated push buttons, selector switches, control and load break switches and LED pilot lights
  • Up to 3 contact blocks per actuator can be used
  • Enclosures are rated for IP66 with firmly secured gasket
  • Operators and contact blocks are spaced for easy wiring
  • Wide selection of termination methods available
  • Brass Inserts are provided for TS35 DIN rails or mounting plates to be installed inside the enclosure
Appleton Increased Safety Unicode 2 Series stainless steel control stations and switches are ideal for use in hazardous locations and washdown areas. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location.

Specifications

Specifications
Manufacturer Part Number U21U101
Manufacturer Appleton
Product Series Unicode 2
Family Series Appleton Enclosures, Unicode 2 Series
Description Control Station Enclosure, Type Pre-Drilled, Height 4.72 Inch, Width 4.72 Inch, Depth 3.58 Inch, Number of Device Holes 1, Device Hole Location 1-Horizontal, Material Fiberglass Reinforced Polyester, Color Black, Enclosure Zone 1 and 2 to 21 and 22, II 2
Material Polyester
Composition Non-Metallic
Cover Design Lift-Off Cover
Nominal Height 5 "
Nominal Width 5 "
Nominal Depth 4 "
Latching Mechanism Screws
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 1.76 lbs
Gross Weight 1.76 lbs