Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
U223-004-IND
Eaton's Tripp Lite series Panel & Computer Interface Cables
4-Port Industrial USB 2.0 Hub Heavy
MFG Item Number
U223-004-IND
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
4-Port Industrial USB 2.0 Hub Heavy
Specifications
Specifications
| Manufacturer Part Number |
U223-004-IND |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
4-Port Industrial USB 2.0 Hub Heavy Duty 15kV ESD Immunity |
| Connection Type |
USB-B to USB-A |
| Color |
Black |
| Approvals |
CE |
| Gross Weight |
1.4 lbs |
| Net Weight |
0.66 lbs |
U223-004-IND
Eaton's Tripp Lite series Panel & Computer Interface Cables