Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
U225-004-R
Eaton's Tripp Lite series Panel & Computer Interface Cables
4 Port USB 2.0 Certified Hub, x4 A
MFG Item Number
U225-004-R
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
4 Port USB 2.0 Certified Hub, x4 A
Specifications
Specifications
| Manufacturer Part Number |
U225-004-R |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
4 Port USB 2.0 Certified Hub, x4 A (F)/x1 A (M) |
| Connection Type |
USB-B to USB-A |
| Connection Configuration |
Female |
| Color |
Black, Silver |
| Approvals |
CE |
| Gross Weight |
0.3 lbs |
| Net Weight |
0.115 lbs |
U225-004-R
Eaton's Tripp Lite series Panel & Computer Interface Cables