U22W2PGA3
Appleton Switches, Unicode 2 Fiberglass Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U22W2PGA3 Appleton Switches, Unicode 2 Fiberglass Series, CNTRL STA UNICODE 2 POLYESTER

MFG Item Number
U22W2PGA3

U22W2PGA3 Appleton Switches, Unicode 2 Fiberglass Series, CNTRL STA UNICODE 2 POLYESTER

MFG Item Number
U22W2PGA3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Unicode 2 Fiberglass Series
Item #
U22W2PGA3
CNTRL STA UNICODE 2 POLYESTER

Unicode 2 Fiberglass Series Information

Appleton Increased Safety Unicode 2 Series fiberglass reinforced polyester control stations and switches are ideal for use in hazardous locations and washdown areas. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location.

Specifications

Specifications
Manufacturer Appleton
Family Series Appleton Switches, Unicode 2 Fiberglass Series
Product Series Unicode 2 Fiberglass
Manufacturer Part Number U22W2PGA3
Description Pushbutton and Pilot Light Control Station, Type Bottom, Constructional Feature Explosionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Contact Configuration 1NO-1NC, Number of Pushbuttons 1, Number of Pilot Lights 1, Operator Type Button,
Contact Type Momentary
Contact Configuration 1NO, 1NC
Hub Size M20
Color Green
Illuminated Yes
Mounting Panel Mount
Total Number of Devices 2
Number of Pushbuttons 1
Number of Selector Switches 0
Number of Pilot Lights 1
Enclosure Dead End
Approvals EX, UL
Net Weight 2.65 lbs
Gross Weight 2.65 lbs