U22W4A5A9D9
Appleton Switches, Unicode 2 Fiberglass Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U22W4A5A9D9 Appleton Switches, Unicode 2 Fiberglass Series, CNTRL STA UNICODE 2 POLYESTER

MFG Item Number
U22W4A5A9D9

U22W4A5A9D9 Appleton Switches, Unicode 2 Fiberglass Series, CNTRL STA UNICODE 2 POLYESTER

MFG Item Number
U22W4A5A9D9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Unicode 2 Fiberglass Series
Item #
U22W4A5A9D9
CNTRL STA UNICODE 2 POLYESTER

Unicode 2 Fiberglass Series Information

Appleton Increased Safety Unicode 2 Series fiberglass reinforced polyester control stations and switches are ideal for use in hazardous locations and washdown areas. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location.

Specifications

Specifications
Manufacturer Appleton
Family Series Appleton Switches, Unicode 2 Fiberglass Series
Product Series Unicode 2 Fiberglass
Manufacturer Part Number U22W4A5A9D9
Description Emergency Stop and Pushbutton Control Station, Type Bottom, Constructional Feature Explosionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Contact Configuration 1NO-2NC, Hub Size 2 M25, Enclosure Material Black Finished Fiberglass Reinforced
Contact Type Maintained, Momentary
Contact Configuration 1NO, 2NC
Hub Size M25
Color Green, Red
Illuminated No
Mounting Panel Mount
Total Number of Devices 3
Number of Pushbuttons 3
Number of Selector Switches 0
Number of Pilot Lights 0
Enclosure Dead End
Approvals EX, UL
Net Weight 2.87 lbs
Gross Weight 2.87 lbs