Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
U236-000-R
Eaton's Tripp Lite series Panel & Computer Interface Cables
USB 2.0 to Ethernet Adapter 10/100
MFG Item Number
U236-000-R
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB 2.0 to Ethernet Adapter 10/100
Specifications
Specifications
| Manufacturer Part Number |
U236-000-R |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB 2.0 to Ethernet Adapter 10/100 Mbps |
| Connection Type |
USB-A to RJ-45 |
| Color |
Black |
| Approvals |
CE |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
U236-000-R
Eaton's Tripp Lite series Panel & Computer Interface Cables