Series Information
| Manufacturer Part Number | U25P1DS |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 25 HP, 3600 RPM, 284TS |
| Type | General Purpose |
| Horsepower | 25 hp |
| Kilowatts | 18.6 kW |
| Speed | 3,530 RPM |
| RPM | 3,530 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 284TS |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 28.4 A, 65-57 A |
| Composition | Aluminum |
| Net Weight | 250 lbs |
| Gross Weight | 250 lbs |