Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U280-005-WS4C1 Eaton's Tripp Lite series Panel & Computer Interface Cables, USB Charging Station 5-Port 4 USB-A,
MFG Item Number
U280-005-WS4C1
U280-005-WS4C1 Eaton's Tripp Lite series Panel & Computer Interface Cables, USB Charging Station 5-Port 4 USB-A,
MFG Item Number
U280-005-WS4C1
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB Charging Station 5-Port 4 USB-A,
Specifications
Specifications
| Manufacturer Part Number |
U280-005-WS4C1 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB Charging Station 5-Port 4 USB-A, 1 USB C, Auto Sensing 110W |
| Color |
Black |
| Approvals |
UL |
| Gross Weight |
1.16 lbs |
| Net Weight |
1.16 lbs |
U280-005-WS4C1
Eaton's Tripp Lite series Panel & Computer Interface Cables