U280-C02-S2
Eaton's Tripp Lite series Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
U280-C02-S2 Eaton's Tripp Lite series Plugs & Receptacles, USB Car Charger Dual-Port with
MFG Item Number
U280-C02-S2

U280-C02-S2 Eaton's Tripp Lite series Plugs & Receptacles, USB Car Charger Dual-Port with

MFG Item Number
U280-C02-S2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
U280-C02-S2
USB Car Charger Dual-Port with

Series Information

Specifications

Specifications
Manufacturer Part Number U280-C02-S2
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Plugs & Receptacles
Description USB Car Charger Dual-Port with Autosensing 5V 4.8A Fast Charger
Voltage 12 VDC
Current Rating 4.8 A
Number of Ports 2
Color White
Approvals CE
Net Weight 0.07 lbs
Gross Weight 0.07 lbs