U2R2332TDQCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U2R2332TDQCH Eaton Electrical Boxes, MtrSkt, 200A, Ringless, 4-Jaw, OH/UG

MFG Item Number
U2R2332TDQCH

U2R2332TDQCH Eaton Electrical Boxes, MtrSkt, 200A, Ringless, 4-Jaw, OH/UG

MFG Item Number
U2R2332TDQCH
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
U2R2332TDQCH
MtrSkt, 200A, Ringless, 4-Jaw, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number U2R2332TDQCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Multi position resi service, 200A, Over/under, 5 x 5 inch hub open, 6-350 kcmil, 4-jaw, 1-ph, 8-250 kcmil, Horn bypass, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service OH, UG
Bypass Horn
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 28 lbs
Gross Weight 28 lbs