Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U3/32SM IMO Overload Relays, Overload Terminal Set For MCOR-1
U3/32SM IMO Overload Relays, Overload Terminal Set For MCOR-1
This item cannot be canceled or returned
Description
Overload Terminal Set For MCOR-1
Specifications
Specifications
| Family Series |
IMO Overload Relays |
| Manufacturer |
IMO |
| Manufacturer Part Number |
U3/32SM |
| Description |
Overload Terminal Set For MCOR-1-... Overloads |
| Type |
Overload Terminal Set |
| For Use With |
MCOR-1 |
| Comments |
Fingertouch Protection |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.065 lbs |
U3/32SM
IMO Overload Relays