Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U3/42G
DIN Mounting Bracket For MCOR-2 and MCOR
This item cannot be canceled or returned
Description
DIN Mounting Bracket For MCOR-2 and MCOR
Specifications
Specifications
| Family Series |
IMO Overload Relays |
| Manufacturer |
IMO |
| Manufacturer Part Number |
U3/42G |
| Description |
DIN Mounting Bracket For MCOR-2 and MCOR-3 |
| Type |
Mounting Bracket |
| For Use With |
MCOR-2, MCOR-3 |
| Comments |
Single Mounting on DIN-Rail |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.095 lbs |
U3/42G
IMO Overload Relays