Series Information
| Manufacturer Part Number | 145TTFR14011 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor 3/60/50/230/460#190/380 |
| Type | NEMA Motors, Pump Motors |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 3,490 RPM |
| RPM | 3,490 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 145JM |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Rigid |
| Current Rating | 5.2 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.88 " |
| Length | 15.49 " |
| Approvals | CE, CSA, UR |
| Net Weight | 41 lbs |
| Gross Weight | 41 lbs |