Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U324-001-KPA-BK Eaton's Tripp Lite series Cordsets, USB 3.0 Superspeed Keystone Jack
MFG Item Number
U324-001-KPA-BK
U324-001-KPA-BK Eaton's Tripp Lite series Cordsets, USB 3.0 Superspeed Keystone Jack
MFG Item Number
U324-001-KPA-BK
This item cannot be canceled or returned
Description
USB 3.0 Superspeed Keystone Jack
Specifications
Specifications
| Manufacturer Part Number |
U324-001-KPA-BK |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
USB 3.0 Superspeed Keystone Jack Type-A Extension Cable M/F 3 ft |
| Connection Configuration |
Male to Female |
| Color |
Black |
| Cable Shielding |
Yes |
| Wire Size Range |
24, 28 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
U324-001-KPA-BK
Eaton's Tripp Lite series Cordsets