U324-016
Eaton's Tripp Lite series Cordsets

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
U324-016 Eaton's Tripp Lite series Cordsets, USB Extension Cable USB 3.0 USB-A
MFG Item Number
U324-016

U324-016 Eaton's Tripp Lite series Cordsets, USB Extension Cable USB 3.0 USB-A

MFG Item Number
U324-016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
U324-016
USB Extension Cable USB 3.0 USB-A

Series Information

Specifications

Specifications
Manufacturer Part Number U324-016
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Cordsets
Description USB Extension Cable USB 3.0 USB-A USB-A SuperSpeed M/F Blue 16ft
Cable Type PVC
Connection Configuration Male to Female
Color Blue
Length 4.87 m
Cable Shielding No
Operating Temperature 0-45 °C
Approvals CE, FCC
Net Weight 0 lbs
Gross Weight 0 lbs