Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U325-001-KPA-BK Eaton's Tripp Lite series Panel & Computer Interface Cables, USB 3.0 Superspeed Gigabit Ethernet
MFG Item Number
U325-001-KPA-BK
U325-001-KPA-BK Eaton's Tripp Lite series Panel & Computer Interface Cables, USB 3.0 Superspeed Gigabit Ethernet
MFG Item Number
U325-001-KPA-BK
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB 3.0 Superspeed Gigabit Ethernet
Specifications
Specifications
| Manufacturer Part Number |
U325-001-KPA-BK |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB 3.0 Superspeed Gigabit Ethernet Network Adapter 10/100/1000 |
| Connection Type |
USB to USB |
| Connection Configuration |
Female to Female |
| Length |
1 ' |
| Shielding |
Yes |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
Yes |
| Color |
Black |
| Gross Weight |
0.09 lbs |
| Net Weight |
0.09 lbs |
U325-001-KPA-BK
Eaton's Tripp Lite series Panel & Computer Interface Cables