Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U336-U03-GB Eaton's Tripp Lite series Panel & Computer Interface Cables, USB 3.0 SuperSpeed Gig Ethernet NIC
MFG Item Number
U336-U03-GB
U336-U03-GB Eaton's Tripp Lite series Panel & Computer Interface Cables, USB 3.0 SuperSpeed Gig Ethernet NIC
MFG Item Number
U336-U03-GB
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB 3.0 SuperSpeed Gig Ethernet NIC
Specifications
Specifications
| Manufacturer Part Number |
U336-U03-GB |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB 3.0 SuperSpeed Gig Ethernet NIC Adapter 3-Port USB 3.0 Hub |
| Connection Type |
USB-A to RJ-45 |
| Color |
Silver |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
U336-U03-GB
Eaton's Tripp Lite series Panel & Computer Interface Cables