Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U338-000-SATA Eaton's Tripp Lite series Panel & Computer Interface Cables, USB 3.0 SuperSpeed to SATA III
MFG Item Number
U338-000-SATA
U338-000-SATA Eaton's Tripp Lite series Panel & Computer Interface Cables, USB 3.0 SuperSpeed to SATA III
MFG Item Number
U338-000-SATA
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB 3.0 SuperSpeed to SATA III
Specifications
Specifications
| Manufacturer Part Number |
U338-000-SATA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB 3.0 SuperSpeed to SATA III Adapter 2.5in / 3.5in Hard Drives |
| Connection Type |
USB-A to SATA |
| Color |
Black |
| Gross Weight |
0.56 lbs |
| Net Weight |
0.56 lbs |
U338-000-SATA
Eaton's Tripp Lite series Panel & Computer Interface Cables