Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U339-002 Eaton's Tripp Lite series Panel & Computer Interface Cables, USB 3.0 / USB 2.0 Dual Hard Drive
U339-002 Eaton's Tripp Lite series Panel & Computer Interface Cables, USB 3.0 / USB 2.0 Dual Hard Drive
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB 3.0 / USB 2.0 Dual Hard Drive
Specifications
Specifications
| Manufacturer Part Number |
U339-002 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB 3.0 / USB 2.0 Dual Hard Drive SATA Docking Cloning Station |
| Connection Type |
USB-A to SATA |
| Color |
Black |
| Approvals |
CE |
| Gross Weight |
1.7 lbs |
| Net Weight |
1.7 lbs |
U339-002
Eaton's Tripp Lite series Panel & Computer Interface Cables