Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U340 Marathon Electric Motors, Motor
MFG Item Number
215TTFW4047
U340 Marathon Electric Motors, Motor
MFG Item Number
215TTFW4047
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
215TTFW4047 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor |
| Type |
Pump |
| Horsepower |
10 hp |
| Kilowatts |
7.5 kW |
| Speed |
1,755 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
215JM |
| AC Voltage |
230 V |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
13.0 A, 26.0 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
135 lbs |
| Gross Weight |
135 lbs |
U340
Marathon Electric Motors