Series Information
| Manufacturer Part Number | 256TTFL4031 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | NEMA Motors, Pump Motors |
| Horsepower | 20 hp |
| Kilowatts | 14.9 kW |
| Speed | 1,750 RPM |
| RPM | 1,750 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 256JM |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Rigid |
| Current Rating | 51 A |
| Service Factor | 1.15 |
| Composition | Aluminum |
| Bearing Type | Ball |
| Shaft Diameter | 1.25 " |
| Length | 28.49 " |
| Approvals | CE, CSA, UR |
| Net Weight | 247 lbs |
| Gross Weight | 247 lbs |