Series Information
| Manufacturer Part Number | 215TTFW14301 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor 3/60/50/208-230/460 |
| Type | Pump |
| Horsepower | 15 hp |
| Kilowatts | 11.2 kW |
| Speed | 3,520 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215JM |
| AC Voltage | 230 V |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 18.0 A, 36.0 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 170 lbs |
| Gross Weight | 170 lbs |