Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cordsets
U359-004
Eaton's Tripp Lite series Cordsets
4-Port 2 to 1 USB 3.0 Peripheral
This item cannot be canceled or returned
Description
4-Port 2 to 1 USB 3.0 Peripheral
Specifications
Specifications
| Manufacturer Part Number |
U359-004 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
4-Port 2 to 1 USB 3.0 Peripheral Sharing Switch SuperSpeed |
| Connection Configuration |
Female to Female |
| Color |
Black |
| Operating Temperature |
0-40 °C |
| Approvals |
CE, FCC |
| Net Weight |
0.46 lbs |
| Gross Weight |
0.46 lbs |
U359-004
Eaton's Tripp Lite series Cordsets