Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
U420-003
Eaton's Tripp Lite series Panel & Computer Interface Cables
USB 3.1 Gen 1 5 Gbps Cable USB Type
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB 3.1 Gen 1 5 Gbps Cable USB Type
Specifications
Specifications
| Manufacturer Part Number |
U420-003 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB 3.1 Gen 1 5 Gbps Cable USB Type C-C M/M 3 ft |
| Connection Type |
USB-C to USB-C |
| Connection Configuration |
Male to Male |
| Length |
3 ' |
| Shielding |
Yes |
| Jacket Material |
VW-1 |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Approvals |
CE, REACH |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
U420-003
Eaton's Tripp Lite series Panel & Computer Interface Cables