Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cordsets
U420-C03-G2-5A
Eaton's Tripp Lite series Cordsets
USB C Cable USB 3.1 5A 10 Gbps
MFG Item Number
U420-C03-G2-5A
This item cannot be canceled or returned
Description
USB C Cable USB 3.1 5A 10 Gbps
Specifications
Specifications
| Manufacturer Part Number |
U420-C03-G2-5A |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
USB C Cable USB 3.1 5A 10 Gbps USB-IF Certified USB Type C 3ft |
| Cable Type |
PVC |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Length |
0.91 m |
| Cable Shielding |
No |
| Wire Size Range |
26, 34 |
| Operating Temperature |
-10-60 °C |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
U420-C03-G2-5A
Eaton's Tripp Lite series Cordsets