Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
U428-000-F
Eaton's Tripp Lite series Panel & Computer Interface Cables
USB 3.1 Gen 1 Adapter USB Type C-A
MFG Item Number
U428-000-F
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB 3.1 Gen 1 Adapter USB Type C-A
Specifications
Specifications
| Manufacturer Part Number |
U428-000-F |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB 3.1 Gen 1 Adapter USB Type C-A M/F 5 Gbps Tablet Smartphone |
| Connection Type |
USB-C to USB-A |
| Connection Configuration |
Male to Female |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
U428-000-F
Eaton's Tripp Lite series Panel & Computer Interface Cables