U428-C03-G2
Eaton's Tripp Lite series Cordsets

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
U428-C03-G2 Eaton's Tripp Lite series Cordsets, USB C to USB-A Cable 3.1 5 Gbps
MFG Item Number
U428-C03-G2

U428-C03-G2 Eaton's Tripp Lite series Cordsets, USB C to USB-A Cable 3.1 5 Gbps

MFG Item Number
U428-C03-G2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
U428-C03-G2
USB C to USB-A Cable 3.1 5 Gbps

Series Information

Specifications

Specifications
Manufacturer Part Number U428-C03-G2
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Cordsets
Description USB C to USB-A Cable 3.1 5 Gbps USB-IF Cert USB Type C M/M 3ft
Connection Configuration Male to Male
Color Black
Length 0.91 m
Wire Size Range 24, 26
Operating Temperature -10-60 °C
Approvals CE, FCC
Net Weight 0 lbs
Gross Weight 0 lbs