Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
U436-06N-2P5-B
Eaton's Tripp Lite series Panel & Computer Interface Cables
USB C to RJ45 Gigabit Ethernet
MFG Item Number
U436-06N-2P5-B
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB C to RJ45 Gigabit Ethernet
Specifications
Specifications
| Manufacturer Part Number |
U436-06N-2P5-B |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB C to RJ45 Gigabit Ethernet Network Adapter M/F USB 3.1 Gen 1 |
| Connection Type |
USB-C to RJ45 |
| Connection Configuration |
Male to Female |
| Length |
0.98 ' |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Approvals |
CE, REACH |
| Gross Weight |
0.16 lbs |
| Net Weight |
0.16 lbs |
U436-06N-2P5-B
Eaton's Tripp Lite series Panel & Computer Interface Cables