Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U442-DOCK2-S Eaton's Tripp Lite series Panel & Computer Interface Cables, USB C Docking Station w/ USB Hub
MFG Item Number
U442-DOCK2-S
U442-DOCK2-S Eaton's Tripp Lite series Panel & Computer Interface Cables, USB C Docking Station w/ USB Hub
MFG Item Number
U442-DOCK2-S
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB C Docking Station w/ USB Hub
Specifications
Specifications
| Manufacturer Part Number |
U442-DOCK2-S |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB C Docking Station w/ USB Hub mDP HDMI VGA GbE PD Charging 4K |
| Connection Type |
USB-C to HDMI |
| Length |
0.43 ' |
| Color |
Silver |
| Approvals |
CE |
| Gross Weight |
0.54 lbs |
| Net Weight |
0.54 lbs |
U442-DOCK2-S
Eaton's Tripp Lite series Panel & Computer Interface Cables