Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
U444-006-H4K6BE
Eaton's Tripp Lite series Panel & Computer Interface Cables
USB C to HDMI Adapter Cable USB 3.1
MFG Item Number
U444-006-H4K6BE
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB C to HDMI Adapter Cable USB 3.1
Specifications
Specifications
| Manufacturer Part Number |
U444-006-H4K6BE |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB C to HDMI Adapter Cable USB 3.1 Gen 1 4K M/M USB-C Black 6ft |
| Connection Type |
USB-C to HDMI |
| Length |
6 ' |
| Color |
Black |
| Approvals |
CE |
| Gross Weight |
0.18 lbs |
| Net Weight |
0.18 lbs |
U444-006-H4K6BE
Eaton's Tripp Lite series Panel & Computer Interface Cables