Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U444-06N-DVI-AM Eaton's Tripp Lite series Panel & Computer Interface Cables, USB 3.1 Gen 1 to DVI Displayport
MFG Item Number
U444-06N-DVI-AM
U444-06N-DVI-AM Eaton's Tripp Lite series Panel & Computer Interface Cables, USB 3.1 Gen 1 to DVI Displayport
MFG Item Number
U444-06N-DVI-AM
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB 3.1 Gen 1 to DVI Displayport
Specifications
Specifications
| Manufacturer Part Number |
U444-06N-DVI-AM |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB 3.1 Gen 1 to DVI Displayport Alt Mode Graphics Card Adapter |
| Connection Type |
USB-C to DVI |
| Connection Configuration |
Male to Female |
| Length |
0.5 ' |
| Shielding |
No |
| Jacket Material |
VW-1 |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
White |
| Approvals |
CE, REACH |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
U444-06N-DVI-AM
Eaton's Tripp Lite series Panel & Computer Interface Cables