Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
U444-06N-H4K6WC
Eaton's Tripp Lite series Panel & Computer Interface Cables
USB C Adapter Converter 4K HDMI PD
MFG Item Number
U444-06N-H4K6WC
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB C Adapter Converter 4K HDMI PD
Specifications
Specifications
| Manufacturer Part Number |
U444-06N-H4K6WC |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB C Adapter Converter 4K HDMI PD Charging USB Type C M/F White |
| Connection Type |
USB-C to HDMI |
| Color |
White |
| Approvals |
CE |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
U444-06N-H4K6WC
Eaton's Tripp Lite series Panel & Computer Interface Cables