Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
U460-004-4A-AL
Eaton's Tripp Lite series Panel & Computer Interface Cables
USB C Hub 4-Port USB-A Compact USB
MFG Item Number
U460-004-4A-AL
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB C Hub 4-Port USB-A Compact USB
Specifications
Specifications
| Manufacturer Part Number |
U460-004-4A-AL |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB C Hub 4-Port USB-A Compact USB 3.1 Gen 1 Portable Aluminum |
| Connection Type |
USB-C to USB-A |
| Connection Configuration |
Male |
| Color |
Black |
| Approvals |
CE |
| Gross Weight |
0.17 lbs |
| Net Weight |
0.17 lbs |
U460-004-4A-AL
Eaton's Tripp Lite series Panel & Computer Interface Cables