Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U460-2A2C-IND Eaton's Tripp Lite series Panel & Computer Interface Cables, USB Hub 4-Port Industrial 2 USB C &
MFG Item Number
U460-2A2C-IND
U460-2A2C-IND Eaton's Tripp Lite series Panel & Computer Interface Cables, USB Hub 4-Port Industrial 2 USB C &
MFG Item Number
U460-2A2C-IND
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB Hub 4-Port Industrial 2 USB C &
Specifications
Specifications
| Manufacturer Part Number |
U460-2A2C-IND |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB Hub 4-Port Industrial 2 USB C & 2 USB-A USB 3.1 Gen 2 10Gbps |
| Connection Type |
USB-C to USB-A |
| Color |
Black |
| Approvals |
CE |
| Gross Weight |
1.32 lbs |
| Net Weight |
1.32 lbs |
U460-2A2C-IND
Eaton's Tripp Lite series Panel & Computer Interface Cables