U460-T04-2A2C-2
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U460-T04-2A2C-2

Eaton's Tripp Lite series Panel & Computer Interface Cables

U460-T04-2A2C-2

Eaton's Tripp Lite series Panel & Computer Interface Cables
USB C Hub USB 3.1 Gen 2, 2 USB C &
MFG Item Number
U460-T04-2A2C-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
U460-T04-2A2C-2
USB C Hub USB 3.1 Gen 2, 2 USB C &

Series Information

Specifications

Specifications
Manufacturer Part Number U460-T04-2A2C-2
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description USB C Hub USB 3.1 Gen 2, 2 USB C & 2 USB-A Ports Charging 10Gbps
Connection Type USB-C to USB-A
Color Black
Approvals CE
Gross Weight 0.225 lbs
Net Weight 0.225 lbs