Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Super-Strut, a Div of T & B Beam Clamps, U5 Series
U501EG
Super-Strut, a Div of T & B Beam Clamps, U5 Series
SS U501EG EG BEAM CLAMP-ELECTRO.GAL
This item cannot be canceled or returned
Description
SS U501EG EG BEAM CLAMP-ELECTRO.GAL
- For use with A‑1200, A‑1400, B‑1200, B‑1400,C‑1200 and B‑1402 Series Channel
- Assortment of Finishes
Specifications
Specifications
| Product Series |
U5 |
| Manufacturer Part Number |
U501 EG |
| Manufacturer |
Super-Strut, a Div of T & B |
| Family Series |
Super-Strut, a Div of T & B Beam Clamps, U5 Series |
| Description |
SS U501EG EG BEAM CLAMP-ELECTRO.GAL |
| Composition |
Steel |
| Rigid Size (in) |
3-3/16 " |
| Net Weight |
0.615 lbs |
| Gross Weight |
0.61 lbs |
U501EG
Super-Strut, a Div of T & B Beam Clamps, U5 Series