Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Fittings
U56-U56-ADAPT
PMA (Division of ABB) Fittings
Adapter Thread, 2-1/4 - 2 1/4 IN,
MFG Item Number
U56-U56-ADAPT
This item cannot be canceled or returned
Description
Adapter Thread, 2-1/4 - 2 1/4 IN,
Specifications
Specifications
| Manufacturer Part Number |
U56-U56-ADAPT |
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Fittings |
| Description |
Adapter Thread, 2-1/4 - 2 1/4 IN, Black, Al |
| Connection Type |
Male/Female |
| External Thread |
2-1/4 " |
| Internal Thread |
2-1/4 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
U56-U56-ADAPT
PMA (Division of ABB) Fittings